Zoro Homepage

Control Transformer, 250 VA UL; 250 VA CSA; 250 VA NOM; 160 VA, Not Rated, 120/240V, 550/575/600V

  • Mfr # 9070T250D37

  • Zoro # G0851037


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
550/575/600V
Output Voltage
120/240V
Power Rating
250 VA UL; 250 VA CSA; 250 VA NOM; 160 VA
Phase
1
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T250D37
Zoro #
G0851037
UPC #
785901689133
Country of Origin
United States

Dimensions

Overall Height
3.2 in
Overall Width
3 3/4 in
Overall Depth
5.3 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
550/575/600V
Output Voltage
120/240V
Power Rating
250 VA UL; 250 VA CSA; 250 VA NOM; 160 VA
Phase
1
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Standards
UL Listed, CSA
Green Environmental Attribute
Mercury Free; Pvc Free
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Insulation Max. Temp.
130 °C
Enclosure Type
Open
Temperature Rise
80°C
Primary Voltage
550/575/600 V 120/240 V, 550/575/600 V 115/230 V, 550/575/600 V 110/220 V
Product Compatibility
FSC2
Electrical Connection
screw clamp terminals
Nema Degree of Protection
not rated (open device)
Rated Power In Va
250 VA UL, 250 VA CSA, 250 VA NOM, 160 VA CE
Insulation Temperature
130°C
Pvc Free
Yes
Range of Product
T
Primary To Secondary Voltage
550/575/600 V 120/240 V; 550/575/600 V 115/230 V; 550/575/600 V 110/220 V
Fingersafe Cover Compatibility
FSC2

Description

Transformer Control 250Va 600V120/240V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.