Zoro Homepage

Control Transformer, 200 VA, Not Rated, 12/24V AC, 120/240V AC

  • Mfr # 9070TF200D5

  • Zoro # G0859139


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
200 VA
Phase
1
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070TF200D5
Zoro #
G0859139
UPC #
785901414308
Country of Origin
Mexico

Dimensions

Overall Height
4 1/2 in
Overall Width
3 3/4 in
Overall Depth
3.59 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
200 VA
Phase
1
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Green Environmental Attribute
Mercury Free; Pvc Free
Fused
Yes
Includes
Top Mounted Fuse Block
Standards
UL Listed; CSA
Material
Copper: winding
Insulation Max. Temp.
130 °C
Secondary Connection
Screw clamp terminals
Enclosure Type
Open
Primary Connection
Screw clamp terminals
Winding Material - Transformer
Copper
Temperature Rise
80°C
Primary To Secondary Voltage
600 V 120 V; 575 V 115 V; 550 V 110 V
Fingersafe Cover Compatibility
FSC1
Product Certifications
CSA; UL Listed
Insulation Temperature
266°F (130°C)
Fuse Type
10.3 x 38 mm CC top
Nema Degree of Protection
not rated (open device)
Rated Power In Va
200 VA UL, 200 VA CSA, 200 VA NOM, 200 VA CE
Range of Product
TF
Primary Voltage
600 V 120 V, 575 V 115 V, 550 V 110 V

Description

Trfmr Control 200Va 600V120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.