Zoro Homepage

Usb Charger + Socket-Outlet, 15 A Socket

  • Mfr # SQR55141BK

  • Zoro # G915307345


product price: $36.39
/ea

Key Features

Type
Duplex
Amps
15A
Voltage
125V AC
Number of Poles
2
Standards
UL 498; UL 1310; FCC Part 15 class B; ICES-003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR55141BK
Zoro #
G915307345
UPC #
785901545309
Country of Origin
China

Dimensions

Width
2.13 in
Length
4.05 in
Depth
1.77 in

Details

Item
Usb Charger + Socket-Outlet,15 A Socket
Type
Duplex
Amps
15A
Voltage
125V AC
Number of Poles
2
Standards
UL 498; UL 1310; FCC Part 15 class B; ICES-003
Number of Gangs
1
Color
Black
Material of Construction
Metal
USB Connector
USB A/A
Application
Power Supply
Finish
Matte

Description

The Square D X Series 20A 125V Weather & Tamper Resistant GFCI Duplex Decorator Receptacle with Back Wire Clamps provides enhanced safety for kitchen and bathrooms. This outlet socket has a 20A current rating. The rated operational voltage of this device is 120VAC. Each outlet socket unit has two outlet sockets and is used to supply power. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy a consistent look in your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. With discrete, tamper-resistant black shutters and auto-monitoring testing, it's ready to protect your devices. This receptacle is tamper resistant with discrete black shutters. This socket outlet has a white frame. The self-grounding feature is a brass ground contact which provides ground retention to metal boxes that eliminates the need to use a ground screw. Its Ue rated operational voltage is 125VAC. Its Ie rated operational current is 20A. By satisfying the ICES-003, UL 498, UL 943 standards, this socket outlet is cULus certified. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices. The dimensions are (W) 42mm (1.65in) x (H) 103mm (4.06in) x (D) 41mm (1.61in). This device is white with a matte surface finish. Its made of impact resistant thermoplastic material and its easy to clean. This device is compliant with ICES-003, UL 498, UL 943 standard and cULus certification.


  • X Series 15A 125V Tamper Resistant USB A/A 4.8A Outlet Matte Black
  • Charge two devices at once with two USB outlets type A ports
  • Child-safe design, with tamper-resistant shutters
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Speed up installation with back pressure plates and self-grounding clip
  • Wall plate required, sold separately

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.