Vacuum Switch, Standard, DPDT, 0 to 28.3 in Hg Range

  • Mfr # 9016GAW21F

  • Zoro # G1561366


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Contact Form
DPDT
Differential
1 to 9 in Hg
NEMA Rating
13, 4, 4X
Port Type
1-Port 1/4-18 in FNPT
Range
0 to 28.3 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9016GAW21F
Zoro #
G1561366
UPC #
785901053804
Country of Origin
Mexico

Dimensions

Overall Width
4.56 in
Overall Height
6.45 in
Overall Depth
4.9 in
Manufacturer Warranty Length
18 mo
Width
4.56 in
Depth
4.9 in
Vacuum Sensor Size
28.3 inHg
Height
6.45 in

Details

Item
Vacuum Switch
Contact Form
DPDT
Differential
1 to 9 in Hg
NEMA Rating
13, 4, 4X
Port Type
1-Port 1/4-18 in FNPT
Range
0 to 28.3 in Hg
Series
9016G
Action
Standard
Ambient Temp. Range
-10 Degrees to 185 Degrees F
Media Temp. Range
-14 Degrees to 250 Degrees F
Features
(2) Thresholds, Adjustable Scale, Electromechanical
Electrical Connection
screw-clamp terminals AWG 22...AWG 12
Standards
UL 508
Differential Pressure - Maximum
3.63 psi
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
13, 4, 4X
Pressure Connection Type
1/4-18" FNPT
Number of Pressure Connection Ports
1
Differential Pressure - Minimum
0.83 psi
Operating Temperature - Minimum
10 Degrees F
Pressure - Maximum
100 psi
Media Temperature - Minimum
-40 Degrees F
Media Temperature - Maximum
250 Degrees F
Scale Type
adjustable differential
Ambient Air Temperature For Operation
10-185°F
Product Or Component Type
electromechanical vacuum switch
Approx Adjustable Differential At Mid Range
1.7-7.4 inHg
Electrical Circuit Type
control circuit
Enclosure Material
die cast aluminium alloy 380
Factory Modification
with mounting bracket
Product Certifications
UL listed file E12158 CCN NKPZ and CCN NTHT || CSA file LR25490
Range On Decreasing Vacuum
0-28.3 inHg
Local Signalling
without
Device Short Name
9016G
Operating Position
any position
Controlled Fluid
air -40-250°F) || water -40-250°F) || hydraulic oil -40-250°F) || gas -40-250°F)
Vacuum Switch Type Of Operation
regulation between two thresholds
Setting
internal
Pressure Actuator
diaphragm nitrile (Buna-N)
Materials In Contact With Fluid
3M Scotch-Grip 847 rubber and gasket adhesive || zinc plated steel || nitrile (Buna-N)
Shock Resistance
50 gn IEC 58-2-27
Line Rated Current
3 A 240 V AC A600 NEMA rating designation || 6 A 120 V AC A600 NEMA rating designation || 0.22 A 125 V DC R300 NEMA rating designation || 0.11 A 250 V DC R300 NEMA rating designation
Maximum Operating Rate
120 cyc/mn
Fluid Connection Type
0.25 inch 18 NPTF UL 508
Cable Entry
0.5 inch NPT conduit entrance
Ambient Air Temperature For Storage
10-185°F
Contacts Type And Composition
2(NC-NO), DPDT, Form ZZ, snap action, silver nickel contacts
Repeat Accuracy
0.004
Short-Circuit Protection
10 A cartridge overload and short-circuit protection gL
Vibration Resistance
2 gn 40-150 Hz)IEC 68-2-6
Local Display
without
Mechanical Durability
5000000 cycles
Maximum Pressure
100 psi
Nema Degree Of Protection
NEMA 4/4X/13 UL 698
Device Application
sensitive control application
Terminal Block Type
8 screw terminals

Description

Vacuum Switch, Range 0 to 28.3 in Hg, Contact Form DPDT, Port Type 1-Port 1/4-18 in FNPT, NEMA Rating 13, 4, 4X, Action Standard, Differential 1 to 9 in Hg, 9016G Series, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -14 Degrees to 250 Degrees F, Features (2) Thresholds, Adjustable Scale, Electromechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.