Zoro Homepage

Vacuum Switch, Standard, DPST, 5 to 25 in Hg Range

  • Mfr # 9016GVG1J13E

  • Zoro # G2252573


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Contact Form
DPST
Differential
5 to 10 in Hg
NEMA Rating
1
Port Type
1-Port 1/4-18 in FNPS
Range
5 to 25 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9016GVG1J13E
Zoro #
G2252573
UPC #
785901230038
Country of Origin
Mexico

Dimensions

Overall Width
4.58 in
Overall Height
7.13 in
Manufacturer Warranty Length
18 mo
Overall Depth
4.37 in
Vacuum Sensor Size
25 inHg
Depth
4.37 in
Height
7.13 in
Width
4.58 in

Description

Vacuum Switch, Range 5 to 25 in Hg, Contact Form DPST, Port Type 1-Port 1/4-18 in FNPS, NEMA Rating 1, Action Standard, Differential 5 to 10 in Hg, 9016GVG Series, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -14 Degrees to 250 Degrees F, Features (2) Thresholds, Adjustable Scale, Electromechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.