Shop SQUARE D
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Well Guard pump panel, Size 3, Motor Log
- Mfr # 8940SSE2030
- Zoro # G7725992
product price:Â
$
4,198.99
/ea
Key Features
Enclosure Type
NEMA 3R
Depth
263 mm
Height
1245 mm
Width
522 mm
NEMA Size
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8940SSE2030
- Zoro #
- G7725992
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Well Guard pump panel,Size 3,Motor Log
- Enclosure Type
- NEMA 3R
- Standards
- UL Listed, NEMA
- Disconnector Device Type
- fusible disconnect switch
- Permissible Voltage
- 600 V AC
- Control Circuit
- common control circuit
- Device Mounting
- surface
- Product Name
- Well-Guard Control
- Fuse Type
- H or K
- Device Short Name
- class 8940 type SS
- Pvc Free
- Yes
- Protection Type
- overload, phase loss, phase unbalance
- Thermal Overload Type
- Motor Logic solid state class 10/20
- Line Rated Current
- 90 A
- Associated Fuse Rating
- 100 A
- Electrical Connection
- screw terminal
- [Uc] Control Circuit Voltage
- 240 V AC 60 Hz, 220 V AC 50 Hz
- Device Application
- pumping
- Maximum Horse Power Rating
- 30-30 hp 240 V AC, 3 phase
- Control Type
- selector switch HAND-OFF-AUTO) , push-button START)
Dimensions
- Depth
- 263 mm
- Height
- 1245 mm
- Width
- 522 mm
- NEMA Size
- 3
Description
Well Guard pump panel,Size 3,Motor Log
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.