Shop SQUIDS
See all product information
Create Account
Lightweight Standard Tool Lanyard, 38 to 70 in L Extended, 10 lb Capacity, 3110Fx
- Mfr # 19822
- Zoro # G516312496
product price:Â
$
18.59
/ea
Sold in multiples of 6 for
$111.54
Key Features
Type
Lightweight Standard
Series
3110F(x)
Color
Orange/Gray
Max. Working Load
10 lb
Material
1680D Polyester Elastic Blended Webbing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19822
- Zoro #
- G516312496
- UPC #
- 720476198222
- Country of Origin
- China
- Type
- Lightweight Standard
- Series
- 3110F(x)
- Color
- Orange/Gray
- Max. Working Load
- 10 lb
- Material
- 1680D Polyester Elastic Blended Webbing
Description
Ergodyne Squids Tool Lanyard, series: 3110Fx, standard, 38 to 70 in Extended length, 10 lb, Fastening Method: dual Carabiner, 1680 Denier Polyester elastic Blended Webbing, gray. Shock absorbing tool lanyard with carabiner on both ends, designed and tested to prevent falling objects and reduce the force your body sees if a drop occurs by absorbing the energy transmitted through the tool lanyard. By reducing the shock load this design prevents the tool from pulling the user down with it protecting those above as well as those below.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.