Shop SQUIRE
See all product information
Create Account
CP50ATLS/2.5
- Mfr # SQ-CP50ATLS/2.5
- Zoro # G123945223
product price:Â
$
28.99
/ea
Key Features
Shackle Width
4 in
Finish
Diecast Steel
Shackle Material
Steel
Body Material
Alloy Steel
Body Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-CP50ATLS/2.5
- Zoro #
- G123945223
- UPC #
- -
- Country of Origin
- China
- Item
- Marine Padlock
- Finish
- Diecast Steel
- Shackle Material
- Steel
- Body Material
- Alloy Steel
- Body Color
- Blue
- Material
- Stainless Steel
Dimensions
- Shackle Width
- 4 in
- Length
- 10 in
- Shackle Height
- 2 in
Description
Built with alloy steel and a zinc diecast finish, the Squire CP50ATL Combination Padlock ensures long-lasting protection. Its robust body is resistant to dirt, corrosion, and extreme weather conditions, guaranteeing reliable performance in any environment. All Squire's all weather combination padlocks are salt water tested to ensure the highest level of corrosion resistance.Whether it's securing your home, shed, garage, dock box, gate, or toolbox, the Squire CP50ATL Combination Padlock is a strong and reliable solution. Suitable for both indoor and outdoor use with waterproof and weather-resistant features to ensure long-term reliable performance. Designed and engineered in the UK, this padlock is suitable for marine environments, providing unmatched security against the elements.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.