Stronghold SS100CS-KA Heavy Duty Boron Steel Closed Shackle Padlock, CEN6, Military Grade, Keyed Alike
- Mfr # SQ-SS100CSKA
- Zoro # G423945220
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Shackle Material
Boron Steel
Shackle Width
5 in
Length
8 in
Body Color
Blue/ Black
Material
Boron Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-SS100CSKA
- Zoro #
- G423945220
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Shackle Width
- 5 in
- Length
- 8 in
- Shackle Height
- 3 in
Details
- Shackle Material
- Boron Steel
- Body Color
- Blue/ Black
- Item
- Closed-Shackle Keyed Alike Padlock
- Material
- Boron Steel
- Includes
- 3 Keys
- Body Material
- Stainless Steel
- Finish
- Weather Resistant
Description
Introducing the Stronghold SS100CS-KA, a military grade closed shackle padlock designed for maximum security critical infrastructure applications, and keyed-alike for superior key management. Made from hardened steel and boron closed shackle, this padlock is built to withstand extreme conditions, real-world attack techniques and provide unparalleled security protection. Why Choose the Stronghold SS100CS-KA Heavy Duty Production Padlock? Extremely Corrosion Resistant: Designed to withstand the harshest environments, this padlock features an electrophoretic anti-corrosion finish and an anti-corrosion storm proof cover, ensuring long-lasting durability. Massive Boron Alloy Steel Shackle: Features a 0.79" (20mm) diameter hardened boron alloy steel closed shackle for unmatched strength and security. Solid Hardened Steel Lock Body: 3.94 inches (100mm) wide solid hardened steel lock body, weighing approximately 8.82 lbs (4kg), ensures robust protection. Dual Key Operation: Extra secure dual key cylinder and key operation with two 6-pin cylinders, which can be same key cylinders, keyed to differ, keyed-alike, or master-keyed. Keyed Alike: Allows multiple locks to be operated with the same key, configuration providing ease of use and streamlined key management. Anti-Corrosion and Anti-Drill Protection: Electrophoretic anti-corrosion finish and anti-drill protection ensure the padlock remains secure in harsh conditions. Tensile Pull Strength: Independently verified tensile pull test to a massive 24 tons provides assurance of the padlock's exceptional strength. Detachable Shackle: The shackle completely detaches from the padlock body for easier attachment through the hasp and staple or a chain. Keyhole Cover: The keyhole cover protects the internal components of the lock from dirt and moisture, maintaining optimal performance. Solid Brass 6-Pin Cylinders: These cylinders offer a massive 625 million key differs, providing enhanced security.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.