Shop SQUIRE
See all product information
Create Account
Hardened Allow Steel Chain with Blue Sleeve, J3
- Mfr # SQ-J3
- Zoro # G623945211
product price:Â
$
40.99
/ea
Key Features
Height
1 in
Overall Width
3 in
Material
Alloy Steel
Finish
Weather Resistant
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-J3
- Zoro #
- G623945211
- UPC #
- -
- Country of Origin
- China
- Material
- Alloy Steel
- Finish
- Weather Resistant
- Item
- Alloy Chain
- Color
- Blue
Dimensions
- Height
- 1 in
- Overall Width
- 3 in
- Length
- 19 in
Description
8mm hardened alloy steel chain with a blue sleeve. KEY FEATURES: 8mm hardened steel links. 915mm in length. Blue protective sleeve. Sold Secure Pedal Cycle Silver. Squire Security Rating 8/10+. The J3 Chain is a strong and versatile security chain, designed to protect bikes, gates, sheds, and outdoor equipment. Constructed from hardened alloy steel links, it offers solid resistance against cutting and tampering. Measuring 36" in length, it provides flexibility for securing valuables to fixed objects. The durable blue Squire sleeve protects against weather and wear, ensuring long-lasting performance. Ideal for everyday security, the J3 Chain can be paired with a Squire padlock for enhanced protection.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.