Shop SQUIRE
See all product information
Create Account
Hardened Alloy Steel Chain, TC14/4
- Mfr # SQ-TC14/4
- Zoro # G123945193
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Height
1 in
Overall Width
2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-TC14/4
- Zoro #
- G123945193
- UPC #
- -
- Country of Origin
- China
- Item
- Alloy Chain
- Color
- Blue
- Material
- Stainless Steel
Dimensions
- Height
- 1 in
- Overall Width
- 2 in
- Length
- 47 in
Description
Squire's TC14/4 Hardened Alloy Steel Chain offers robust security, making it a reliable choice for protecting cycles and motorcycles. This chain is crafted from durable hardened alloy steel, designed to resist cutting and tampering, ensuring the safety of your valuable assets. The TC14/4 chain features a solid 14mm link diameter, providing strong resistance against potential attacks. With a length of 1200mm, this chain is versatile enough to secure various types of equipment. Each chain is wrapped in Squire's signature blue sleeve, which not only protects the chain from the elements but also prevents scratches on your belongings. Key Features: High-security hardened alloy steel construction. 14mm link diameter for strong resistance to cutting and tampering. 1200mm chain length for versatile use. Sold Secure Gold Motorcycle approval for superior security. Encased in Squire's signature blue sleeve for added protection. The TC14/4 chain is part of Squire's range of high-security chains, available in various sizes with diameters ranging from 8mm to 22mm and lengths up to 2m. Trust Squire, the trusted name in security solutions, to protect what matters most.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.