Shop SQUIRE
See all product information
Create Account
Ultra Hight Security Hardened Alloy Steel Chain
- Mfr # SQ-TC22/5
- Zoro # G623945235
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Width
1 in
Color
Blue
Length
60 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-TC22/5
- Zoro #
- G623945235
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Item
- Alloy Chain
- Color
- Blue
Dimensions
- Overall Width
- 1 in
- Length
- 60 in
- Height
- 1 in
Description
KEY FEATURES: 22mm Diameter Chain Links. 1500mm chain length. Sold Secure Powered Cycle Diamond. The TC22/5 is an ultra-high-security chain engineered to provide maximum protection for valuable assets. Featuring robust 22mm hardened alloy steel links, this chain offers exceptional resistance against cutting and other forms of attack. Measuring 1.5 meters in length and weighing approximately 15.72 kg, the TC22/5 is ideal for securing motorcycles, industrial equipment, gates, and other high-risk items. It comes encased in a durable protective sleeve to prevent scratches and withstand harsh weather conditions. With a Squire security rating of 10/10+ and Sold Secure Motorcycle Diamond approval, the TC22/5 stands as a premier choice for those seeking top-tier security solutions.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.