Shop SQUIRE

LN5S Lion Marine 2.0in (50 mm) Brass Padlock with Stainless Shackle

  • Mfr # SQ-LN5S
  • Zoro # G023945224

product price: 
$
19.99
/ea

Key Features

Body Material
Brass
Shackle Material
Stainless Steel
Material
Brass
Length
8 in
Finish
Weather Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SQ-LN5S
Zoro #
G023945224
UPC #
-
Country of Origin
China

Dimensions

Length
8 in
Shackle Width
4 in
Shackle Height
2 in

Details

Body Material
Brass
Item
Brass Marine Padlock
Shackle Material
Stainless Steel
Material
Brass
Finish
Weather Resistant
Body Color
Brass
Includes
2 Keys

Description

The Squire LN5S Lion Marine Padlock features a 2.0 in (50 mm) solid brass body, stainless steel shackle and springs, and 5-pin tumbler key mechanism with 1,500 key differs. Rustproof body is highly rated for outdoor use. Key Features: Brass Body (2.0 in / 50 mm) - Heavy duty solid brass construction for reliable indoor or outdoor use. Stainless Steel Shackle & Springs - Corrosion-resistant hardware built to marine-grade standards. 5-Pin Key Mechanism - Enhanced security design with approx. 1,500 key differs for unique keying. Suitable for Indoor & Outdoor Use - Designed for external applications such as gates, sheds, cabinets, marine, outdoor environments. Technical Specifications: Body Width: 2.0 in (50 mm), Body Height: ~3.78 in (96 mm), Body Depth: ~0.79 in (20 mm) - Not explicitly listed by manufacturer; estimated from listing specs, Shackle Diameter: Not specified by manufacturer (standard stainless steel shackle), Shackle Clearance (H x V): Not specified by manufacturer, Weight: ~0.68 lb (0.31 kg), Lock Type: Key-operated, 5-pin tumbler mechanism with double-locking design, Materials: Solid brass body; stainless steel shackle & springs, Security Rating: Medium, Keys Supplied: 2

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.