Shop SQUIRE
See all product information
Create Account
Stronghold SS100S Keyed Alike Critical Infrastructure Padlock, CEN 6, Military Grade
- Mfr # SQ-SS100SKA
- Zoro # G523945175
product price:
$
432.99
/ea
Free Shipping & Returns
Key Features
Material
Boron Steel
Shackle Width
5 in
Shackle Height
3 in
Length
8 in
Finish
Weather Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-SS100SKA
- Zoro #
- G523945175
- UPC #
- -
- Country of Origin
- United Kingdom
- Material
- Boron Steel
- Item
- Open-Shackled Keyed Alike Padlock
- Finish
- Weather Resistant
- Shackle Material
- Boron Steel
- Body Material
- Stainless Steel
- Includes
- 3 Keys
- Body Color
- Blue/ Black
Dimensions
- Shackle Width
- 5 in
- Shackle Height
- 3 in
- Length
- 8 in
Description
The Squire Stronghold SS100S keyed-alike padlock is a massive, ultra-high-security, open shackle hardened steel padlock widely recognized as the world's strongest production padlock. Squire's Stronghold SS100S has the distinction of being the first padlock to ever achieve a level SR4 security rating from the Loss Prevention Certification Board (LPCB), their highest possible rating, and comes with rigorously tested CEN6 security accreditation. Ideal for Critical Infrastructure, Military, Logistics and Industrial facilities. Key Benefits: Massive Boron Alloy Steel Shackle: Features a 0.79 “ (20mm) diameter hardened boron alloy steel shackle for unmatched strength and security. Solid Hardened Steel Lock Body: 3.94 inches (100mm) wide solid hardened steel lock body, weighing approximately 8.82 lbs (4kg), ensures robust protection. Dual Key Operation: Extra secure dual key cylinder and key operation with two 6-pin cylinders, which can be same key cylinders, keyed to differ, keyed-alike, or master-keyed. Key Alike: Allows multiple locks to be operated with the same key, configuration providing ease of use and streamlined key management. Anti-Corrosion and Anti-Drill Protection: Electrophoretic anti-corrosion finish and anti-drill protection ensure the padlock remains secure in harsh conditions. Tensile Pull Strength: Independently verified tensile pull test to a massive 24 tons provides assurance of the padlock's exceptional strength. Detachable Shackle: The shackle completely detaches from the padlock body for easier attachment through the hasp and staple or a chain.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.