Shop SQUIRE
See all product information
Create Account
Long Shackle Premium Marine Grade Brass Padlock, LN4S/2.5
- Mfr # SQ-LN4S/2.5
- Zoro # G223945178
product price:Â
$
14.99
/ea
Key Features
Includes
2 Keys
Material
Brass
Finish
Weather Resistant
Body Color
Brass
Shackle Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-LN4S/2.5
- Zoro #
- G223945178
- UPC #
- -
- Country of Origin
- China
- Includes
- 2 Keys
- Material
- Brass
- Item
- Brass Marine Padlock
- Finish
- Weather Resistant
- Body Color
- Brass
- Shackle Material
- Stainless Steel
- Body Material
- Brass
Dimensions
- Shackle Height
- 1 in
- Length
- 9 in
- Shackle Width
- 5 in
Description
Upgrade your security with the SQUIRE LN4S MARINE LONG SHACKLE - 40mm Solid Brass Padlock. This premium padlock provides exceptional security for both indoor and outdoor applications. With its solid brass body and stainless steel shackle, it offers robust protection against theft and is designed to withstand exposure to the elements. Key Benefits: Unmatched Security: The LN4S MARINE long shackle padlock ensures superior duty security, safeguarding your valuable possessions with its reliable construction and advanced features, Versatile Use: Whether you need to secure your personal belongings indoors or protect equipment and assets outdoors, this padlock is suitable for a wide range of applications, Rustproof and Durable: Built to withstand harsh environments, this padlock is rustproof, making it ideal for use in various weather conditions, Double Locking Mechanism: The double locking feature adds an extra layer of protection, preventing unauthorized access and enhancing security measures, Long-lasting Performance: Designed with a 5-pin tumbler lock mechanism and subjected to a rigorous 200-hour salt spray test, this padlock ensures reliable and durable performance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.