Mercury 50 2.5 inch Boron Long Shackle Keyed Padlock, Anti-Pick Cylinder, Mercury 50/2.5
- Mfr # SQ-MERC50/2.5
- Zoro # G523945236
product price:Â
$
19.99
/ea
Key Features
Body Color
Silver
Shackle Material
Boron Steel
Material
Die-Cast Steel
Body Material
Die Cast Steel
Finish
Weather Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-MERC50/2.5
- Zoro #
- G523945236
- UPC #
- -
- Country of Origin
- China
- Body Color
- Silver
- Item
- Open-Shackle Keyed Padlock
- Shackle Material
- Boron Steel
- Material
- Die-Cast Steel
- Body Material
- Die Cast Steel
- Finish
- Weather Resistant
Description
Squire Mercury 50 2.5 is a high security open shackle padlock designed for toughness with a die cast steel body and boron steel shackle, this padlock is built to last and provide superior security performance. Why Choose the Mercury 50 Keyed Padlock. Robust High Security: The Mercury 50 padlock features a tough 2.16-inch (55mm) body width, offering high performance and exceptional durability. Boron Steel Shackle: The 0.38 inch (9.5mm) diameter shackle is made of boron steel, providing maximum resistance to cutting and cropping. Steel Body: The die-cast steel body enhances the lock's strength and durability, making it tougher than your average padlock. Anti-Pick Key Cylinder: The padlock's precision engineered anti-pick mechanism ensures high security. Mercury 50 Key Features: Heavy-duty open shackle padlock with a rugged and durable body, Boron hardened steel shackle for maximum security, supplied with 3 keys, Die-cast steel body, designed and engineered for high performance and durability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.