ATL52SM All Terrain Marine Grade Padlock, All Weather, Marine Grade
- Mfr # SQ-ATL52SM
- Zoro # G623945198
product price:Â
$
25.99
/ea
Key Features
Includes
2 Keys
Body Material
Brass
Shackle Width
8 in
Length
4 in
Shackle Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-ATL52SM
- Zoro #
- G623945198
- UPC #
- -
- Country of Origin
- China
- Includes
- 2 Keys
- Body Material
- Brass
- Item
- Maring Padlock
- Shackle Material
- Stainless Steel
- Material
- Stainless Steel
- Body Color
- Blue
- Finish
- Weather Resistant
Dimensions
- Shackle Width
- 8 in
- Length
- 4 in
- Shackle Height
- 2 in
Description
Squire's latest All Terrain / All Weather padlock the ATL52SM are highly weather resistant rustproof and manufactured to the highest standards for quality performance even under the harshest outdoor conditions. Stainless steel shackles and solid brass lock bodies mean that these padlocks are an ideal choice for use in harsher environment including marine security. All Weather ATL52SM Marine Padlock Features Stainless steel shackle, high rust resistance, solid brass lock body, anti corrosion, all weather, protective body cover for extra protection from the elements, pin tumbler cylinder.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.