SHCB65 Straight Shackle Boron Steel Combination Padlock
- Mfr # SQ-SHCB65
- Zoro # G923945201
product price:Â
$
51.99
/ea
Key Features
Shackle Material
Boron Steel
Color
Blue
Material
Boron Steel
Shackle Width
5 in
Shackle Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-SHCB65
- Zoro #
- G923945201
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Width
- 5 in
- Shackle Height
- 2 in
Details
- Shackle Material
- Boron Steel
- Color
- Blue
- Material
- Boron Steel
- Item
- Straight-Shackle Combination Padlock
- Body Material
- Stainless Steel
Description
Secure Your Valuable Assets with the SHCB65 Combination Block Lock - the Ultimate Combination Padlock. If you're looking for a robust and reliable padlock to protect your valuable assets, look no further than the SHCB65 Combi Block Padlock. Made of boron-hardened steel and a zinc die-cast 2.56 inch body with security-hardened internal parts, this padlock provides commercial-grade protection against cutting and ensures your assets are protected from theft and damage. With its large brass wheels, patented locking mechanism with an easy-access "pull" button, and 4-wheel combination lock, the SHCB65 Combi Block Padlock is easy to use and provides a high level of security that can't be easily guessed or broken. The protective plastic cover prevents damage to the lock and surrounding surfaces, making it a perfect fit for freight containers, storage units, shutter doors, trailers, hitches, and more. Key Benefits of the SHCB65 Combi Block Lock: Maximum Cutting Resistance: Due to boron-hardened steel shackle. Ease of Use: Large brass wheels and patented locking mechanism. Strength and Durability: Zinc die-cast lock body and security-hardened internal parts. 2.56 Inch Hardened Steel Block Body: Provides exceptional durability, guaranteeing long-lasting protection. 0.43 Inch Hardened Boron Steel Straight Shackle: Adds an extra layer of resistance against cutting or sawing attempts. Versatile: Suitable for a wide range of assets, from freight containers to trailers.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.