Shop SQUIRE
See all product information
Create Account
ST65CS Stainless Steel Closed-Shackle Keyed Padlock, Extreme Weather, Critical Infrastructure
- Mfr # SQ-ST65CS
- Zoro # G723945234
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
2 Keys
Body Color
Silver
Body Material
Stainless Steel
Shackle Material
Boron Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-ST65CS
- Zoro #
- G723945234
- UPC #
- -
- Country of Origin
- United Kingdom
- Material
- Stainless Steel
- Includes
- 2 Keys
- Body Color
- Silver
- Body Material
- Stainless Steel
- Shackle Material
- Boron Steel
- Item
- Closed-Shackled Padlock
Dimensions
- Length
- 9 in
- Shackle Width
- 5 in
- Shackle Height
- 2 in
Description
The Squire ST65CS is a stainless steel, closed-shackle keyed padlock with a 2.6 in (65 mm) body width and weather-resistant construction. Featuring a 6-pin key cylinder and CEN 3 security rating, it offers durable, high-performance protection for indoor or outdoor use. Key Features: Closed-Shackle Construction - 2.6 in (65 mm) stainless steel body width and protected shackle design for higher attack resistance. Marine-Grade Stainless Steel - Fully stainless-steel body and components for proven corrosion resistance and outdoor durability. 6-Pin Key Cylinder - Key-operated mechanism with anti-drill protection; standard keyed-different configuration supplied. Tested Weather Resistance - Salt spray tested to 480 hours and certified to CEN 3 security rating for all weather environments and critical infrastructure security.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.