Digital Industrial Pressure Gauge, 0 to 5 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MG1-5-A-9V-R

  • Zoro # G4197042


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MG1-5-A-9V-R
Zoro #
G4197042
UPC #
853648005667
Country of Origin
Peru

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Case Depth
46 mm
Nominal Dial Size
2 1/2 in
Case Diameter
2.5 in
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Food Processing Industry, Hydraulics
Gauge Case Material
ABS
Series
MG1
Lens Material
N/A - No lens
Primary Pressure Range
0 to 5
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Display Units
Bar & Mpa, psi
Powered By
9V Battery
Display
Backlit LCD
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Agency Compliance
RoHS
Calibration Certificate
No
Number of Display Digits
4
Case Material
ABS Thermoplastic
Features
Rubber Boot, Zero Adjustment
Socket Material
304L Stainless Steel
Peak Hold
Yes
Resolution
Dependent on Range
Case Color
Black
Includes
Instructions
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
CE Certified, NIST
Display Screen Type
LCD
Accuracy Grade
Grade 1A
Non-Sparking
No
Includes Batteries
Batteries Included
Auto-Shutoff
Yes
Case Construction
Corrosion Resistant
Sensor Material
316L Stainless Steel
Low Battery Indicator
No
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Includes Rubber Boot
Yes
Vibration Resistance
Yes
Case Shape
Round
Burst Pressure
15,000 psi
Power Source
Battery
Adjustable Set Points
Yes
Number of Digits
4
Display Range
0 to 5 psi
Response Time
Less Than 1 ms
Sensor Type
Diaphragm
Weatherproof
No
Includes Mounting Hardware
No
Languages
English
Accuracy Grade Gauge Type
Industrial
Pressure Range Type
Pressure
Backlit Screen
Yes
Primary Display Range
0 to 5
Process Temperature Range
14 Degrees to 140 Degrees F
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Display Resolution
0.001 psi
Includes Calibration Certificate
No
Primary Display Units
psi
Automatic Shut-Off Time
3 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
14 Degrees F
Pressure Measurement - Minimum
0 psi
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measuring Units
Bar & Mpa, psi
Pressure Measurement - Maximum
5 psi
NEMA Enclosure Rating
4X

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units Bar & Mpa, psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.