Digital Vacuum Gauge with Transmitter, 0 to 200 psi psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MG-200-A-M12-R

  • Zoro # G1856200


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-200-A-M12-R
Zoro #
G1856200
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Manufacturers Warranty Length
1 yr
Length
1 3/4 in
Connection Size
1/4 in
Nominal Dial Size
3 in
Cable Length
2 m
Gauge Process Connection Size
1/4 in
Case Height
4 in
Manufacturer Warranty Length
1 yr

Details

Item
Digital Vacuum Gauge with Transmitter
Accuracy
+/-0.25% of Full Scale
Process Connection Location
Bottom
Process Connection Type
NPT
Gauge Case Material
ABS
Series
MG-MD
Primary Pressure Range
0 to 200 psi
Primary Scale Units
psi
Socket Material
304 Stainless Steel
Powered By
8 to 30V DC
Includes
Cable, Mating Connector
Calibration Certificate
No
Features
Auto Zero, High and Low Pressure Set Points, Peakhold
Gauge Transmitter Required Power
8 to 30V DC
Digital Gauge with Transmitter Type
Digital Pressure Gauge with Transmitter
Case Color
Black
Display
LCD
Display Units
bar, MPa, psi
Agency Compliance
RoHS
Output
4 to 20mA DC
Resolution
Dependent on Display Units Selected
Number of Display Digits
4
Connection Location
Bottom
Gauge Case Color
Black
Power Required
8 to 30 V DC
Connection Type
MNPT
NEMA Rating
NEMA 4X
Wetted Materials
Stainless Steel
Minimum Pressure
0 psi
Gauge Process Connection Location
Bottom
Switch Type
NPN Transistor Limit Switch
Minimum Operating Temperature
14 Degrees F
Pressure Range Type
Pressure
Type of Pressure
Gauge
Pressure Gauge Type
Industrial Pressure Gauge with Transmitter
Digital Display Characteristics
Backlit LCD
Maximum Pressure
200 psi
NIST Traceable Certificate
No
For Use With Media Type
Air, Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen, Waste Water, Water
Gauge Process Connection Type
NPT
IP Rating
IP65
Gauge Process Connection Gender
Male
Maximum Operating Temperature
140 Degrees F
Power Source
4-20 mA Loop Powered
Number of Wires
4
Sensor Material
Stainless Steel
Operating Temperature Range
-4 Degrees to 185 Degrees F
Pressure Measuring Units
bar, MPa, psi
Pressure Measurement - Maximum
200 psi
Display Screen Type
Backlit LCD
Output Power
4 to 20mA DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psi

Description

Digital Vacuum Gauge with Transmitter, Nominal Dial Size 3 in, Wetted Materials Stainless Steel, Accuracy +/-0.25 Percent of Full Scale, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Display Units bar, MPa, psi, Output 4 to 20mA DC, Series MG-MD, Gauge Primary Range Units psi, Gauge Process Connection Gender Male, IP Rating IP65, NEMA Rating NEMA 4X, Gauge Process Connection Location Bottom, Gauge Process Connection Size 1/4 in, Gauge Process Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products