Industrial Pressure Gauge, 1 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # KCDG154145
  • Zoro # G412007328
product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KCDG154145
Zoro #
G412007328
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Case Depth
1.84 in
Display Screen Width
1.24 in
Display Screen Height
0.61 in
Case Diameter
1.75 in
Battery Size
CR2450

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Filters, Pneumatic Regulators
Gauge Case Material
ABS Plastic
Series
KCDG15
IP/NEMA Rating
NEMA 4
Hazardous Location Rating
No
Panel-Mountable
No
Number of Display Digits
4
Power Source
Battery
Display Range
0 to 145 psi
Display Units
bar, kg/cm2, MPa, psi
Primary Display Units
bar, kg/cm2, MPa, psi
Primary Display Range
0 to 145 psi
Accuracy Grade Gauge Type
Industrial
Sensor Material
Brass
Display Screen Type
LCD
Process Temperature Range
14 Degrees to 140 Degrees F
Sensor Type
Diaphragm
Process Connection Gender
Male
Ambient Operating Temperature Range
-10 Degrees to 140 Degrees F
Standards
CE, ISO 9001, RoHS
Number of Digits
4
Includes Calibration Certificate
No
Compatible Process Media
Gas
Auto-Shutoff
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Case Shape
Round
Socket Material
Brass
Accuracy Grade
Grade 1A
Automatic Shut-Off Time
5 min
Display Type
LCD
Pressure Measuring Units
bar, kg/cm2, MPa, psi
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-10 Degrees F
Pressure Measurement - Maximum
145 psi
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
14 Degrees F
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.