Shop SSI

Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MG1-15-A-9V-R
  • Zoro # G912007057

product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MG1-15-A-9V-R
Zoro #
G912007057
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
2.09 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.07 in
Battery Size
9V

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Marine
Gauge Case Material
ABS Plastic
Series
MG-1
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Includes Rubber Boot
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Display Screen Type
LCD
Number of Digits
4
Response Time
Less Than 1 ms
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Range Type
Pressure
Memory Features
Peak Pressure Reading
Power Source
Battery
Data Update Frequency
1 sec
Accuracy Grade Gauge Type
Industrial
Socket Material
316L Stainless Steel
Display Range
0 to 15 psi
Low Battery Indicator
No
Compatible Process Media
Gas, Liquid
Standards
REACH, RoHS
Accuracy Grade
Grade 1A
Peak Hold
Yes
Process Connection Gender
Male
Process Temperature Range
14 Degrees to 140 Degrees F
Display Units
bar, MPa, psi
Sensor Type
Diaphragm
Number of Display Digits
4
Includes Calibration Certificate
No
Primary Display Units
bar, MPa, psi
Backlit Screen
Yes
Case Color
Black
Line Power Voltage
9 V
Sensor Material
316L Stainless Steel
Primary Display Range
0 to 15 psi
Burst Pressure
15,000 psi
Case Shape
Round
Display Type
LCD
Pressure Measurement - Maximum
15 psi
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Pressure Measuring Units
bar, MPa, psi
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
14 Degrees F
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.