Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MG1-5000-A-9V-R
  • Zoro # G212007429
product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MG1-5000-A-9V-R
Zoro #
G212007429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
3.07 in
Case Depth
2.09 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Marine
Gauge Case Material
ABS Plastic
Series
MG-1
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Sensor Type
Diaphragm
Pressure Range Type
Pressure
Number of Digits
4
Display Range
0 to 5,000 psi
Backlit Screen
Yes
Data Update Frequency
1 sec
Memory Features
Peak Pressure Reading
Number of Display Digits
4
Includes Calibration Certificate
No
Case Shape
Round
Burst Pressure
15,000 psi
Display Screen Type
LCD
Line Power Voltage
9 V
Standards
REACH, RoHS
Process Temperature Range
14 Degrees to 140 Degrees F
Includes Rubber Boot
Yes
Primary Display Range
0 to 5,000 psi
Response Time
Less Than 1 ms
Compatible Process Media
Gas, Liquid
Power Source
Battery
Sensor Material
316L Stainless Steel
Low Battery Indicator
No
Process Connection Gender
Male
Case Color
Black
Accuracy Grade
Grade 1A
Accuracy Grade Gauge Type
Industrial
Peak Hold
Yes
Primary Display Units
bar, MPa, psi
Display Units
bar, MPa, psi
Socket Material
316L Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Display Type
LCD
Pressure Measuring Units
bar, MPa, psi
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
5,000 psi
Pressure Measurement - Minimum
0 psi
Includes Low Battery Indicator
No Low Battery Indicator
Process Media Temperature - Minimum
14 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.