Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 15,000 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PRO-311D-402V
  • Zoro # G6395602

product price: 
$
69.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-311D-402V
Zoro #
G6395602
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Biotechnology, Chemical Industries, Food Processing Industry, Oil and Gas Industry, Petrochemical Industry, Power Industries
Gauge Case Material
Stainless Steel
Series
4000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 15,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
100
Case Color
Metallic
Smallest Graduation
100 psi
Gauge Application
Process
Required Gauge Adapter
No
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
3000
Calibration Certificate Included
No
Includes
Vent Plug
For Use With
Heavy Duty Service In Process and Industrial Applications Such As Oil and Gas, Chemical, Petrochemical, Power, Food Processing, Biotechnology
Graduations
3000 psi
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Standards
ASME
Wetted Materials
Stainless Steel
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Characteristics
Adjustable
Compatible Process Media
Gas, Oil
Sensor Material
316 Stainless Steel
Field Fillable
Yes
Pointer Material
Aluminum
Includes Mounting Hardware
No
Scale Type
Single
Primary Scale Numeric Increments
100
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Bezel Material
Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Gauge Case Liquid
None
Primary Scale Minor Graduations
100
Dry Dampening Feature
None
Bezel Mounting Type
Removable
Vibration Resistance
Field-Fillable
Includes Calibration Certificate
No
Removable Bezel
Yes
Includes Vent Plug
Yes
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Accuracy Scale
Full Scale
Process Connection Gender
Male
Dial Color
White
Case Construction
Welded Joint
Non-Sparking
No
Pointer Color
Black
Maximum Pressure
15,000 psi
Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Case Liquid
None
Process Media Temperature - Maximum
180 Degrees F
Compatible with Series
PRO-310
Primary Scale Pressure Measurement - Maximum
15,000 psi
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Series
PRO-310

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Length
5.4"
Case Diameter
4.02 in
Case Depth
2.59 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.