Shop SSI

Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MG1-30/0-A-9V-R
  • Zoro # G912007132

product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MG1-30/0-A-9V-R
Zoro #
G912007132
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
2.09 in
Case Diameter
3.07 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Battery Size
9V

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Marine
Gauge Case Material
ABS Plastic
Series
MG-1
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Socket Material
316L Stainless Steel
Response Time
Less Than 1 ms
Process Temperature Range
14 Degrees to 140 Degrees F
Display Screen Type
LCD
Sensor Material
316L Stainless Steel
Accuracy Grade Gauge Type
Industrial
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Compatible Process Media
Gas, Liquid
Data Update Frequency
1 sec
Process Connection Gender
Male
Memory Features
Peak Pressure Reading
Number of Digits
4
Pressure Range Type
Pressure
Burst Pressure
15,000 psi
Accuracy Grade
Grade 1A
Line Power Voltage
9 V
Pressure Gauge Type
Industrial Pressure Gauge
Number of Display Digits
4
Primary Display Units
bar, MPa, psi
Low Battery Indicator
No
Includes Rubber Boot
Yes
Sensor Type
Diaphragm
Peak Hold
Yes
Case Color
Black
Standards
REACH, RoHS
Backlit Screen
Yes
Includes Calibration Certificate
No
Display Units
bar, MPa, psi
Power Source
Battery
Case Shape
Round
Primary Display Range
30 to 0 in Hg
Display Range
30 to 0 in Hg
Display Type
LCD
Pressure Measurement - Minimum
30 in Hg
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
14 Degrees F
Pressure Measuring Units
bar, MPa, psi
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Maximum
0 in Hg
Process Media Temperature - Maximum
140 Degrees F
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.