Shop SSI

Industrial Pressure Gauge, 4 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MG-50-A-M12-R
  • Zoro # G712007585

product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MG-50-A-M12-R
Zoro #
G712007585
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Depth
1.73 in
Case Diameter
2.97 in
Nominal Dial Size
3 in
Cable Length
6.5 ft

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Industrial
Gauge Case Material
ABS Plastic
Series
MG-MD
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Socket Material
304L Stainless Steel
Auto-Shutoff
No
Power Source
8-30 VDC
Accuracy Grade
Grade 3A
Compatible Process Media
Gas, Liquid
Process Temperature Range
14 Degrees to 140 Degrees F
Sensor Material
316L Stainless Steel
Display Screen Type
LCD
Peak Hold
Yes
Pressure Range Type
Pressure
Display Range
0 to 50 psi
Process Connection Gender
Male
Standards
CE, ISO 9001, RoHS
Case Shape
Round
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Display Units
bar, MPA (kg/cm²), psi
Primary Display Range
0 to 50 psi
Memory Features
Peak Pressure Reading
Includes Rubber Boot
Yes
Current Output
4 to 20 mA
Accuracy Grade Gauge Type
Process
Sensor Type
Diaphragm
Includes Calibration Certificate
No
Loop Power
4-20 mA
Number of Digits
4
Includes
6 ft Cable
Case Color
Black
Pressure Gauge Type
Industrial Pressure Gauge
Primary Display Units
bar, MPA (kg/cm²), psi
Number of Display Digits
4
Backlit Screen
Yes
Data Update Frequency
1 sec
Response Time
Less Than 1 ms
Display Type
LCD
Process Media Temperature - Minimum
14 Degrees F
Pressure Measurement - Maximum
50 psi
Pressure Measuring Units
bar, MPA (kg/cm²), psi
Process Media Temperature - Maximum
140 Degrees F
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Power Source - TS Only
8-30 VDC
Power Source - old
8-30 VDC

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.