Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid & Stackable Straight Wall Storage Container, 1.9 gal, 13 in L x 9 in W x 6 in H, Green

  • Mfr # 1463.130906GN1

  • Zoro # G8543665


product price: $15.95
/ea

Key Features

Overall Height
6 in
Overall Length
13 in
Overall Width
9 in
Type
Solid & Stackable
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1463.130906GN1
Zoro #
G8543665
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
6 in
Overall Length
13 in
Overall Width
9 in
Overall L x W x H
13 in L x 9 in W x 6 in H
Inside Width
7-3/4 in
Inside Length
11-3/4 in
Inside Height
5-1/8 in
Bottom Inside Width
7 1/4 in
Bottom Inside Length
11 1/4 in

Details

Type
Solid & Stackable
Volume Capacity
1.9 gal
Material
Polyethylene
Load Capacity
33 lbs
Color
Green
Item
Straight Wall Storage Container
Stacking Capacity
220 lbs
Stackable
Yes
Weight Capacity
33 lbs
Shape
Rectangle
Nestable
No
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Body Color
Green
Fork Pockets
Fork Pockets Not Included
Container Wall Type
Solid
NSF Certified
Not NSF Certified
Maximum Operating Temperature
212 Degrees F
Resistant To
Alkaline Solution, Corrosion, Cutting Oil, Mild Acid, Water
Minimum Operating Temperature
-4 Degrees F
Includes Lid
Lid Not Included
Container Bottom Type
Solid
FDA Compliant
Not FDA Compliant
Ventilated
Not Ventilated
Edge/Corner Design
Flat
Metal Detectable
Not Metal Detectable

Description

Straight Wall Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Green, Nestable Not Nesting Capable, Overall Height 6 in, Overall Length 13 in, Overall Width 9 in, Resistant To Alkaline Solution, Corrosion, Cutting Oil, Mild Acid, Water, Stackable Stacking Capable, Stacking Capacity 220 lb, Volume Capacity 1.9 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products