Shop All Storage Bins
Ssi Schaefer
Storage Bins, Blue, 14 in x 8 1/2 in x 6 in
Mfr # LF140806.0BL1
Zoro # G3293678
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 6-1/2 in; 9-1/4 in
- Overall Width 4 in; 5 in
Product Information
- Brand Ssi Schaefer
- MFR # LF140806.0BL1
- Zoro # G3293678
- Country of Origin Germany
- Category Storage Bins
Dimensions
Overall Length | 6-1/2 in; 9-1/4 in |
Overall Width | 4 in; 5 in |
Details
Description
The SSI SCHAEFER - LF140806.0BL1 Storage Bin is a versatile storage solution with two possible dimensions to fit your specific needs. The overall length can be either 6-1/2 in or 9-1/4 in, while the width measures at 4 in or 5 in. These variable measurements make it suitable for accommodating different types of items, providing flexibility and adaptability.
This storage bin features a robust construction that is designed to withstand regular use without compromising on its functionality. It comes in an appealing blue color which not only adds aesthetic value but also aids in organizing by color coding if needed. This item's design enables efficient utilization of space, contributing to better organization and management of stored items.
As an item within the Storage Bin category, this product offers compatibility with various other storage solutions and systems due to its standard sizing options. Its practicality makes it an adequate choice for businesses looking for effective ways to store their products or supplies systematically and orderly.
This storage bin features a robust construction that is designed to withstand regular use without compromising on its functionality. It comes in an appealing blue color which not only adds aesthetic value but also aids in organizing by color coding if needed. This item's design enables efficient utilization of space, contributing to better organization and management of stored items.
As an item within the Storage Bin category, this product offers compatibility with various other storage solutions and systems due to its standard sizing options. Its practicality makes it an adequate choice for businesses looking for effective ways to store their products or supplies systematically and orderly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- BOSTONTEC Steel Drawer Stack 1-3"h, 1-6"h, & 1-12"h ; Overall, 21"h x 18"d x 12"w, 100 lb cap, PLT (DRW3612 - P)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 74 in H (TFSTATOGR)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- SSI SCHAEFER 30 lb Hang & Stack Storage Bin, Plastic, 4 3/16 in W, 2 in H, Blue, 6 11/16 in L (LF060402.0BL1)
- SSI SCHAEFER Hang & Stack Storage Bin, Steel, 12 1/2 in W, 5 3/4 in H, Silver, 20 in L (147.201208GV1)
- SSI SCHAEFER Hang & Stack Storage Bin, Plastic, 6 3/16 in W, 5 5/8 in H, Blue, 19 11/16 in L (LF200606.0BL1)
- GLOBAL INDUSTRIAL Nestable Shelf Storage Bin, Plastic, 6-5/8 in W x 11-5/8 in D x 4 in H, Red (184838RD)
- AKRO-MILS Hang & Stack Storage Bin, 14 3/4 in L x 16 1/2 in W x 7 in H, 75 lb Load Capacity, Green, Plastic (30250GREEN)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, Clear, 15 1/4 in L (13017SCLAR)
- QUANTUM STORAGE SYSTEMS 240 lb Hang & Stack Storage Bin, Wire, 4 1/4 in W, 3 in H, Chrome, 5 1/4 in L (QMB510C)
- Ssi Schaefer Storage Bins