Shop ST. IVES
See all product information
Create Account
Hydrating Vitamin E and Avocado Hand and Body Lotion, 21 Ounce, 4PK
- Mfr # 67838845
- Zoro # G223347668
product price:Â
$
25.99
/pk 4, $6.50/ea
Key Features
Weight
21 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67838845
- Zoro #
- G223347668
- UPC #
- 077043000274
- Country of Origin
- United States
- Weight
- 21 oz
- Application
- Health and Personal Care
- Item
- Body Lotions
Description
Our Hydrating Vitamin E & Avocado Body Lotion replenishes lost moisture for hydrated, healthy-looking skin. Our hand and body lotion is made with 100% natural moisturizers (soybean oil and plant-based glycerin), helping to restore your natural glow and smooth dry skin. We love vitamin E & avocados! Vitamin E is famous for enhancing skin's smoothness. And of course we can't forget about avocados! The oils from these buttery fruits are known for their bountiful moisturizing qualities. Our smooth avocados come from South Africa, Kenya and Mexico. They're mechanically pressed to extract that green goodness. We can also tell you that contrary to popular belief, the avocado is a fruit, not a vegetable. Mind. Blown. We also use soybean oil in all of our lotions. Who knew soybeans had natural moisturizing properties? Well, we did actually. Soybean oil is a real smoothie, gliding onto the skin and soaking right in. Our soybeans come from the fields of the USA, and nothing else sneaks in during the extraction process. Our soybean oil is as nature intended -- 100% natural. This hand and body lotion is paraben-free, dermatologist-tested, absorbs instantly, and is made with plant-derived ingredients. The bottle contains up to 25% recycled plastic. Be sure to recycle upon disposal. How to use: Squeeze 1-2 pumps of lotion into your palms & spread all over dry hands and your body. Rub in small circular motions with gentle pressure to awaken your skin. Use daily to give your skin that TLC it deserves. At St. Ives, we use 100% natural moisturizers, exfoliants, and extracts to bring the joy of nature into our skin products to give you soft, refreshed skin that glows. St. Ives does not test on animals anywhere in the world and is certified Cruelty-Free by PETA. Learn more about St. Ives skin care products at STIVES.COM.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.