Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease, 14 oz., Cartridge, Mineral, White

  • Mfr # SL3150

  • Zoro # G4089723


product price: $8.19
/ea

Key Features

Application
Assembly Lubes, Bearings, Break In Lubrication for Bearings, Cables, Chains, Chassis Points, Conveyor Bearings, Door Tracks, Garage Door Channels, Hinges, Latches, Machinery, Open Gears, Openers, Overhead Door Tracks, Roller Bearings, Sleeve Bearings
Lubricant Type
Grease
ISO Viscosity Grade
165
Base Formulation
Mineral
Size
14 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL3150
Zoro #
G4089723
UPC #
072213315004
Country of Origin
United States

Dimensions

Size
14 oz.
Container Size
14 oz

Details

Application
Assembly Lubes, Bearings, Break In Lubrication for Bearings, Cables, Chains, Chassis Points, Conveyor Bearings, Door Tracks, Garage Door Channels, Hinges, Latches, Machinery, Open Gears, Openers, Overhead Door Tracks, Roller Bearings, Sleeve Bearings
Lubricant Type
Grease
ISO Viscosity Grade
165
Base Formulation
Mineral
Container Type
Cartridge
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
300 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
25
Flash Point
302 Degrees F
Viscosity Index
50
Dropping Point
365 Degrees F
NSF Rating
H2 No Food Contact
Pour Point
0 Degrees F
Thickener Type
Lithium
Color
White
Item
Multipurpose Grease
Type
Multi-Purpose Grease
Specific Gravity
0.9
NLGI Grade
1.5
Series
Super White
Standards
NSF Registered, Category Code H-2
Lubricant NSF Rating
H2 Food Grade
NLGI Viscosity Grade
2
Resistance Properties
Heat Resistant
Minimum Operating Temperature
0 Degrees F
For Use On
Assembly Lubes, Bearings, Break-In Lubrication for Bearings, Cables & Equipments, Chains, Chassis Points, Conveyor Bearings, Door Tracks, Garage Door Channels & Openers, Hinges, Latches, Machinery, Open Gears, Overhead Door Tracks, Roller Bearings, Sleeve Bearings
Operating Temperature Range
0 to 300 Degrees F

Description

Multipurpose Grease, Product Type Grease, Series Super White, Container Type Cartridge, Container Size 14 oz, For Use On Assembly Lubes, Bearings, Break-In Lubrication for Bearings, Cables & Equipments, Chains, Chassis Points, Conveyor Bearings, Door Tracks, Garage Door Channels & Openers, Hinges, Latches, Machinery, Open Gears, Overhead Door Tracks, Roller Bearings, Sleeve Bearings, ISO Viscosity Grade 165, NLGI Viscosity Grade 2, Thickener Type Lithium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.