1-1/4 inx1-1/4 in 1PC Flng Cplg/KW

  • Mfr # 5L104104KPXC

  • Zoro # G415580873


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material - Couplings
Steel
Overall Length
3.375 in
Finish
Black Oxide
Screw Size
1/4-28 x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L104104KPXC
Zoro #
G415580873
UPC #
662786031502
Country of Origin
United States

Dimensions

Outside Dia.
3.48 in
Overall Length
3.375 in
Bore Dia.
1-1/4 in
Screw Size
1/4-28 x 3/4 in

Details

Material - Couplings
Steel
Finish
Black Oxide

Description

1-1/4" X 1-1/4" Precision Sleeve Flange Coupling One-Piece Clamp-Type,Steel


  • Assure precise shaft alignment
  • Axial runout less than 0.001-TIR
  • Flange allows for mounting components
  • Includes standard keyway
  • Smooth bore protects shafts from damage
  • The Precision Sleeve Flange coupling allows for mounting components such as gears, motors, brake assemblies etc. to the coupling.
  • The flange includes three through holes and three tapped holes.
  • It features a solid center section that provides a close tolerance fit on ground shafting, includes a keyway, and the Accu-ClampTM design which incorporates integral self-centering clamping collars at both ends.
  • To assure precise shaft alignment, it maintains less than 0.001 TIR concentricity while in use.
  • It is precision machined, non-marring, easy to adjust, with high clamping power.
  • Stocked in: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.