
1.877 in Flange Adapter Ring
Mfr # FRL0123754000
Zoro # G215581049
product price: $49.85
/eaKey Features
Flange Cover Inside Dia.
1.915 in
Flange Cover Outside Dia.
4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRL0123754000
Zoro #
G215581049
UPC #
662786031588
Country of Origin
United States
Dimensions
Flange Cover Inside Dia.
1.915 in
Flange Cover Outside Dia.
4 in
Details
Material
Steel
Description
1.877" Flange Adapter Ring, Steel, for 3/4" bore; 4" OD
- Extend OD of Accu-FlangeTM Collars and Precision Sleeve Flange Couplings
- Three adapter holes for mounting
- User can machine part to any bolt pattern to suit application
- Three OD options for each bore size
- Weldable
- Flange Adapter Rings are designed to be used with two other Stafford products: Accu-FlangeTM Collars and Precision Sleeve Flange Couplings to extend the OD of the flange on the collar or coupling.
- They can be bolted and/or welded to the component mount.
- Stocked in: 1018 Steel, Stainless Steel, Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.