
2.377 in Flange Adapter Ring
Mfr # FRL1043754500
Zoro # G615581052
product price: $62.25
/eaKey Features
Flange Cover Outside Dia.
4.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRL1043754500
Zoro #
G615581052
UPC #
662786031649
Country of Origin
United States
Dimensions
Flange Cover Outside Dia.
4.5 in
Details
Material
Steel
Description
2.377" Flange Adapter Ring, Steel, for 1-1/4" bore;4-1/2"OD
- Extend OD of Accu-FlangeTM Collars and Precision Sleeve Flange Couplings
- Three adapter holes for mounting
- User can machine part to any bolt pattern to suit application
- Three OD options for each bore size
- Weldable
- Flange Adapter Rings are designed to be used with two other Stafford products: Accu-FlangeTM Collars and Precision Sleeve Flange Couplings to extend the OD of the flange on the collar or coupling.
- They can be bolted and/or welded to the component mount.
- Stocked in: 1018 Steel, Stainless Steel, Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.