
Non-Metallic Enclosure, 6 in H, 4 in D, 4 in W, NEMA 4X, Fiberglass
Mfr # J604HPL
Zoro # G716554238
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
4 in
NEMA Enclosure Rating
NEMA 4X
Color
Gray
Nominal Depth
4 in
Enclosure Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J604HPL
Zoro #
G716554238
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
4 in
Nominal Depth
4 in
Nominal Height
6 in
Details
Item
Non-Metallic Enclosure
NEMA Enclosure Rating
NEMA 4X
Color
Gray
Enclosure Material
Fiberglass
Mounting Type
Wall Mount
Description
6H x 4W x 4D Inches J Series Fiberglass Enclosure with an HPL Opaque Cover Hinged, Padlock Latches is designed for general electrical and electronic applications. Simple in its design, the enclosure can be configured with modifications such as cutouts and windows. Featuring a modest overhand cover on a flange mounted base, they offer unobstructed side-walls, built in mounting capabilities and a protective wrap around cover. J Series Products enhance any instrument installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.