Non-Metallic Enclosure, 6 in H, 6 in D, 6 in W, NEMA 4X, PVC

  • Mfr # J666PVC

  • Zoro # G016554228


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Nominal Height
6 in
Enclosure Material
PVC
Mounting Type
Wall Mount
NEMA Enclosure Rating
NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J666PVC
Zoro #
G016554228
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
6 in
Nominal Width
6 in
Nominal Depth
6 in

Details

Color
Gray
Enclosure Material
PVC
Mounting Type
Wall Mount
Item
Non-Metallic Enclosure
NEMA Enclosure Rating
NEMA 4X

Description

6H x 6W x 6D Inches New Sentry Series PVC Enclosures are corrosion resistant, watertight PVC enclosures featuring simple screw down covers. Each enclosure is assembled with a PVC gasket and a screwdown lift-off cover and 4 captive brass cover screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products