
Double ended ring Wrench Size 15/16 x 1 " L.340 mm
Mfr # 41614648
Zoro # G303856561
product price:Â $84.49
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Chrome plated
Overall Length
340 mm
Size
15/16 Inch1 Inch
Type
Spanner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41614648
Zoro #
G303856561
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
340 mm
Size
15/16 Inch1 Inch
Details
Item
Open Ended Wrenches
Material
Steel
Finish
Chrome plated
Type
Spanner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.