Shop GENIUS TOOLS
Create Account
8PC Metric Double Ended Offset Ring Wrench Set
- Mfr # DE-7208M
- Zoro # G023580562
original price:Â $79.20 , new price: $71.28 , 10 percent off
new price:Â
$
71.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE-7208M
- Zoro #
- G023580562
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench Set 8 Piece Metric Matte Finish Durable Chrome Vanadium Steel - DE-7208M Professional Hand Tool Set This 8-piece metric double ended offset ring wrench set is built for reliable fastening work where access and grip matter. The offset ring design helps reach hardware in tight spaces, while the matte finish supports handling in oily or greasy conditions. Made from chromium-vanadium steel alloy, the wrenches are designed for strength, durability, and anti-corrosive performance. Key Benefits Eight-piece metric set covers common sizes for service and maintenance tasks. Double ended ring profile supports secure contact on nuts and bolts. Offset design improves access around obstructions and in recessed fastener locations. Matte finish helps reduce slipping and improves control with greasy hands. Chromium-vanadium steel alloy delivers high strength and anti-corrosive properties. Meets or exceeds ANSI standards for consistent fit and professional expectations. Includes pouch bag for organization, storage, and easy transport between jobs. What's Included 720607 6 x 7mm Double Ended Offset Ring Wrench 720809 8 x 9mm Double Ended Offset Ring Wrench 721011 10 x 11mm Double Ended Offset Ring Wrench 721213 12 x 13mm Double Ended Offset Ring Wrench 721415 14 x 15mm Double Ended Offset Ring Wrench 721617 16 x 17mm Double Ended Offset Ring Wrench 721819 18 x 19mm Double Ended Offset Ring Wrench 722022 20 x 22mm Double Ended Offset Ring Wrench Pouch Bag SKU: DE-7208M. This set fits professional toolkits that demand dependable access, durable materials, and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.