Shop STAHLWILLE
See all product information
Create Account
INSERT TOOLS
- Mfr # 58211027
- Zoro # G723785403
product price:Â
$
129.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Measurement Type
Metric
Interchangeable Head Type
Open End
Finish
Chromium Over Nickel
Drive Size
27 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58211027
- Zoro #
- G723785403
- UPC #
- 4018754238651
- Country of Origin
- Germany
Dimensions
- Drive Size
- 27 mm
- Overall Length
- 14 mm
- Size
- 27 mm
- Wire Rope Length
- 14 mm
- Length
- 14 mm
- Bottle Size
- 27 mm
- Size - Alpha
- 27 mm
Details
- Item
- INSERT TOOLS
- Material
- Steel
- Measurement Type
- Metric
- Interchangeable Head Type
- Open End
- Finish
- Chromium Over Nickel
- Box End Type
- Open End
- Head Offset Angle
- 0 Degrees
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 27 mm, Size 27 mm, Overall Length 14 mm, Maximum Torque Not Applicable, 0 Degrees , Open End, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.