Shop STAHLWILLE
See all product information
Create Account
INSERT TOOLS
- Mfr # 58291010
- Zoro # G823785891
product price:Â
$
76.49
/ea
Key Features
Finish
Chromium Over Nickel
Number of Points
6
Measurement Type
Metric
Head Offset Angle
0 Degrees
Interchangeable Head Type
Insert Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58291010
- Zoro #
- G823785891
- UPC #
- 4018754096800
- Country of Origin
- Germany
- Item
- INSERT TOOLS
- Finish
- Chromium Over Nickel
- Number of Points
- 6
- Measurement Type
- Metric
- Head Offset Angle
- 0 Degrees
- Interchangeable Head Type
- Insert Adapter
- Box End Type
- Torx
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 10 mm
- Overall Length
- 9 mm
- Wire Rope Length
- 9 mm
- Length
- 9 mm
Description
INSERT TOOLS, Drive Size 10 mm, Size Not Applicable, Overall Length 9 mm, Maximum Torque Not Applicable, 0 Degrees , Insert Adapter, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.