Shop STAHLWILLE
See all product information
Create Account
INSERT TOOLS
- Mfr # 58291012
- Zoro # G023785325
product price:Â
$
76.49
/ea
Key Features
Material
Steel
Finish
Chromium Over Nickel
Overall Length
9 mm
Interchangeable Head Type
Insert Adapter
Box End Type
Torx
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58291012
- Zoro #
- G023785325
- UPC #
- 4018754096817
- Country of Origin
- Germany
Dimensions
- Overall Length
- 9 mm
- Drive Size
- 12 mm
- Wire Rope Length
- 9 mm
- Length
- 9 mm
Details
- Item
- INSERT TOOLS
- Material
- Steel
- Finish
- Chromium Over Nickel
- Interchangeable Head Type
- Insert Adapter
- Box End Type
- Torx
- Head Offset Angle
- 0 Degrees
- Number of Points
- 6
- Measurement Type
- Metric
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 12 mm, Size Not Applicable, Overall Length 9 mm, Maximum Torque Not Applicable, 0 Degrees , Insert Adapter, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.