Shop STAHLWILLE
See all product information
Create Account
INSERT TOOLS
- Mfr # 58218036
- Zoro # G023785486
product price:Â
$
425.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Box End Type
Open End
Measurement Type
Metric
Overall Length
15 mm
Head Offset Angle
0 Degrees
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58218036
- Zoro #
- G023785486
- UPC #
- 4018754109500
- Country of Origin
- Germany
Dimensions
- Overall Length
- 15 mm
- Drive Size
- 36 mm
- Size
- 36 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
- Bottle Size
- 36 mm
- Size - Alpha
- 36 mm
Details
- Item
- INSERT TOOLS
- Box End Type
- Open End
- Measurement Type
- Metric
- Head Offset Angle
- 0 Degrees
- Material
- Steel
- Interchangeable Head Type
- Open End
- Finish
- Chromium Over Nickel
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 36 mm, Size 36 mm, Overall Length 15 mm, Maximum Torque Not Applicable, 0 Degrees , Open End, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.