INSERT TOOLS
- Mfr # 58228030
- Zoro # G023785738
product price:Â
$
427.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Box End Type
Ring
Head Offset Angle
0 Degrees
Interchangeable Head Type
Ring Shell Tool
Drive Size
30 mm
Overall Length
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58228030
- Zoro #
- G023785738
- UPC #
- 4018754132317
- Country of Origin
- Germany
Dimensions
- Drive Size
- 30 mm
- Overall Length
- 16 mm
- Size
- 30 mm
- Wire Rope Length
- 16 mm
- Length
- 16 mm
- Bottle Size
- 30 mm
- Size - Alpha
- 30 mm
Details
- Item
- INSERT TOOLS
- Box End Type
- Ring
- Head Offset Angle
- 0 Degrees
- Interchangeable Head Type
- Ring Shell Tool
- Measurement Type
- Metric
- Finish
- Chromium Over Nickel
- Material
- Steel
- Number of Points
- 12
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 30 mm, Size 30 mm, Overall Length 16 mm, Maximum Torque Not Applicable, 0 Degrees , Ring Shell Tool, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.