Shop STAHLWILLE
See all product information
Create Account
INSERT TOOLS
- Mfr # 58218041
- Zoro # G123785560
product price:Â
$
425.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Interchangeable Head Type
Open End
Finish
Chromium Over Nickel
Head Offset Angle
0 Degrees
Overall Length
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58218041
- Zoro #
- G123785560
- UPC #
- 4018754109517
- Country of Origin
- Germany
- Item
- INSERT TOOLS
- Material
- Steel
- Interchangeable Head Type
- Open End
- Finish
- Chromium Over Nickel
- Head Offset Angle
- 0 Degrees
- Measurement Type
- Metric
- Box End Type
- Open End
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 16 mm
- Size
- 41 mm
- Drive Size
- 41 mm
- Wire Rope Length
- 16 mm
- Length
- 16 mm
- Bottle Size
- 41 mm
- Size - Alpha
- 41 mm
- Container Size
- 41 mm
Description
INSERT TOOLS, Drive Size 41 mm, Size 41 mm, Overall Length 16 mm, Maximum Torque Not Applicable, 0 Degrees , Open End, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.