INSERT TOOLS
- Mfr # 58221034
- Zoro # G023785318
product price:Â
$
148.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Measurement Type
Metric
Drive Size
34 mm
Finish
Chromium Over Nickel
Material
Steel
Overall Length
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58221034
- Zoro #
- G023785318
- UPC #
- 4018754238798
- Country of Origin
- Germany
Dimensions
- Drive Size
- 34 mm
- Overall Length
- 17 mm
- Size
- 34 mm
- Wire Rope Length
- 17 mm
- Length
- 17 mm
- Bottle Size
- 34 mm
- Size - Alpha
- 34 mm
Details
- Item
- INSERT TOOLS
- Measurement Type
- Metric
- Finish
- Chromium Over Nickel
- Material
- Steel
- Box End Type
- Ring
- Head Offset Angle
- 0 Degrees
- Number of Points
- 12
- Interchangeable Head Type
- Ring Shell Tool
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 34 mm, Size 34 mm, Overall Length 17 mm, Maximum Torque Not Applicable, 0 Degrees , Ring Shell Tool, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.