INSERT TOOLS
- Mfr # 58221046
- Zoro # G223785378
product price:Â
$
257.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Box End Type
Ring
Head Offset Angle
0 Degrees
Overall Length
19 mm
Drive Size
46 mm
Size
46 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58221046
- Zoro #
- G223785378
- UPC #
- 4018754238828
- Country of Origin
- Germany
Dimensions
- Overall Length
- 19 mm
- Drive Size
- 46 mm
- Size
- 46 mm
- Wire Rope Length
- 19 mm
- Length
- 19 mm
- Bottle Size
- 46 mm
- Size - Alpha
- 46 mm
- Container Size
- 46 mm
Details
- Item
- INSERT TOOLS
- Box End Type
- Ring
- Head Offset Angle
- 0 Degrees
- Finish
- Chromium Over Nickel
- Number of Points
- 12
- Interchangeable Head Type
- Ring Shell Tool
- Measurement Type
- Metric
- Material
- Steel
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 46 mm, Size 46 mm, Overall Length 19 mm, Maximum Torque Not Applicable, 0 Degrees , Ring Shell Tool, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.