INSERT TOOLS
- Mfr # 58253020
- Zoro # G523785894
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
Metric
Drive Size
1/2 in
Finish
Chromium Over Nickel
Overall Length
22 5/16 mm
Maximum Torque
200 N-m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58253020
- Zoro #
- G523785894
- UPC #
- 4018754139637
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 22 5/16 mm
- Size
- 1/2 in
- Wire Rope Length
- 22 5/16 mm
- Length
- 22 5/16 mm
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
Details
- Item
- INSERT TOOLS
- Measurement Type
- Metric
- Finish
- Chromium Over Nickel
- Maximum Torque
- 200 N-m
- Material
- Steel
- Head Offset Angle
- 10 Degrees
- Box End Type
- Ratchet
- Reversing
- Yes
- Interchangeable Head Type
- Ratchet Insert Adapter
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 1/2 in, Size 1/2 in, Overall Length 22 5/16 mm, Maximum Torque 200 N-m, 10 Degrees , Ratchet Insert Adapter, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.