INSERT TOOLS
- Mfr # 58253010
- Zoro # G523785818
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
Metric
Reversing
Yes
Size
1/2 in
Box End Type
Ratchet
Overall Length
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58253010
- Zoro #
- G523785818
- UPC #
- 4018754139620
- Country of Origin
- Germany
Dimensions
- Size
- 1/2 in
- Overall Length
- 18 mm
- Drive Size
- 1/2 in
- Wire Rope Length
- 18 mm
- Length
- 18 mm
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
Details
- Item
- INSERT TOOLS
- Measurement Type
- Metric
- Reversing
- Yes
- Box End Type
- Ratchet
- Finish
- Chromium Over Nickel
- Interchangeable Head Type
- Ratchet Insert Adapter
- Maximum Torque
- 100 N-m
- Head Offset Angle
- 12 Degrees
- Material
- Steel
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 1/2 in, Size 1/2 in, Overall Length 18 mm, Maximum Torque 100 N-m, 12 Degrees , Ratchet Insert Adapter, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.