INSERT TOOLS
- Mfr # 58628046
- Zoro # G823785495
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Compatible Mfg. Model Number
A320/A321
Overall Length
14 mm
Measurement Type
Metric
Finish
Chromium Over Nickel
Head Offset Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58628046
- Zoro #
- G823785495
- UPC #
- 4018754121373
- Country of Origin
- Germany
Dimensions
- Overall Length
- 14 mm
- Size
- 15/16 in
- Drive Size
- 15/16 in
- Wire Rope Length
- 14 mm
- Length
- 14 mm
- Bottle Size
- 15/16 in
- Size - Alpha
- 15/16 in
- Container Size
- 15/16 in
Details
- Item
- INSERT TOOLS
- Compatible Mfg. Model Number
- A320/A321
- Measurement Type
- Metric
- Finish
- Chromium Over Nickel
- Head Offset Angle
- 0 Degrees
- Number of Points
- 12
- Interchangeable Head Type
- Ring Shell Tool
- Material
- Steel
- Box End Type
- Ring
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 15/16 in, Size 15/16 in, Overall Length 14 mm, Maximum Torque Not Applicable, 0 Degrees , Ring Shell Tool, Steel, Chromium Over Nickel, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.