Shop STAHLWILLE
See all product information
Create Account
INSERT TOOLS
- Mfr # 58240080
- Zoro # G523785573
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Box End Type
Square
Measurement Type
Metric
Size
3/4 in
Material
Steel
Head Offset Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58240080
- Zoro #
- G523785573
- UPC #
- 4018754109609
- Country of Origin
- Germany
Dimensions
- Size
- 3/4 in
- Overall Length
- 42 mm
- Drive Size
- 3/4 in
- Wire Rope Length
- 42 mm
- Length
- 42 mm
- Bottle Size
- 3/4 in
- Size - Alpha
- 3/4 in
Details
- Item
- INSERT TOOLS
- Box End Type
- Square
- Measurement Type
- Metric
- Material
- Steel
- Head Offset Angle
- 0 Degrees
- Finish
- Black Oxide
- Shell Material
- Steel
Description
INSERT TOOLS, Drive Size 3/4 in, Size 3/4 in, Overall Length 42 mm, Maximum Torque Not Applicable, 0 Degrees , Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.